SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Socket, 3/8 in. Dr, 3/4 in. Hex

WESTWARD| Zoro #: G1922602| Mfr #: 5MW15

$5.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Points: 6Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1922602 Mfr #: 5MW15
Number of Points: 6Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: SocketDrive Type: square
SAE or Metric: SAEOverall Length: 1-9/64"
Finish: ChromeSocket Sizes: 3/4"
Material: Chrome VanadiumDrive Size: 3/8"
Output Type: 6 pt.Socket Depth: Standard
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket, Drive Size 3/8 In., SAE, Socket Sizes 3/4 In., Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 1-9/64 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews