Westward
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 2LXF3
Zoro # G2747175
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Thread Size 5/8"-11
- Tap Material Carbon Steel
- Tap Chamfer Taper
- Tap Size 5/8"
Explore More Products
- WESTWARD Straight Flute Hand Tap, Taper, 4 2LXE4
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes 2LWL3
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes 2LWJ2
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 2LWP2
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes 2LWJ6
- WESTWARD Straight Flute Hand Tap, Taper, 4 2LWR9
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes 2LXH7
- WESTWARD Straight Flute Hand Tap, Taper, 4 2LWT4
- WESTWARD Straight Flute Hand Tap , 7/16"-20 , Bottoming , 4 Flutes, UNF 2LWN6
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes 328444
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes 15360
- Westward Straight Flute 4-Flute Taps