This item is Discontinued.
This item is Discontinued.
T 4-7/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (Discontinued)
Mfr #
2UFT8
Zoro #
G2874182
UPC # 190735802540
Country of Origin China
Category Jobber Length Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2UFT8
- Zoro #
- G2874182
- UPC #
- 190735802540
- Country of Origin
- China
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Straight
- Number of Pieces
- 1
- Point Type
- Conventional Point
- Decimal Equivalent
- 0.3580
- Application
- For Carbon Steel And Cast Iron
- Coolant Through
- No
- Grade
- General Purpose
- Drill Bit Finish
- Black Oxide
- Material
- High Speed Steel
- Drill Bit Material
- High Speed Steel
- Flute Type
- Spiral
- Drill Bit Grouping
- Drill Bit
- Standards
- Not Rated
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Letter
- Drill Bit Point Type
- Conventional Point
- Material Grade - Machining
- General Purpose
Description
Jobber Length Drill Bit, Drill Bit Size T, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3580, Letter, Drill Bit Point Type Conventional Point, Non-Coolant Through