Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T Handle Tap Wrench, Ratchet, 7/32-1/2 In

  • Mfr # 2CYT8

  • Zoro # G3217207


product price: $34.39
/ea

Key Features

Type
Ratchet
Fractional Tap Capacity (In.)
7/32 to 1/2
Machine Screw Tap Capacity
1/4 in
Metric Tap Capacity
M5.5 to M12
Body Length (In.)
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2CYT8
Zoro #
G3217207
UPC #
190735794838
Country of Origin
India

Dimensions

Body Length (In.)
13
Overall Length
13 in
Min. Tap Size
7/32 in
Max. Tap Size
1/2 in

Details

Item
Tap Wrench
Type
Ratchet
Fractional Tap Capacity (In.)
7/32 to 1/2
Machine Screw Tap Capacity
1/4 in
Metric Tap Capacity
M5.5 to M12
Fractional Tap Capacity
7/32 in to 1/2 in
Measurement System
Fractional Inch
Magnetic
No
Sliding Or Fixed Handle
Sliding
Ratcheting
Yes
Material - Machining
Mild Steel
Handle Type
Hand Tool
Weight
0.86 kg
Ratcheting Action
Yes
Handle Shape
General Round
Product Type
Square
Shank Capacity
3/8 in
Reversible
Yes
Locking
No
Thread Direction
Right Hand

Description

Tap Wrench, Handle Type Ratcheting Sliding, Handle Shape T, Fractional Tap Capacity 7/32 in to 1/2 in, Machine Screw Tap Capacity 1/4 in, Metric Tap Capacity M5.5 to M12, Overall Length 13 in, Function -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.