Skip to Main Content
customer-service Help
Westward

T10 Tip, Socket Bit Torx 1/4 in Drive

Westward T10 Tip,  Socket Bit Torx 1/4 in Drive 20WZ95
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.10
  • Drive Size: 1/4 in
  • Socket Type: Standard
  • SAE or Metric: Torx(R)
See full product details
Orders over $75 ship free.
Total: $7.10

Westward #20WZ95 Specifications

  • Drive Size: 1/4 in
  • Socket Type: Standard
  • SAE or Metric: Torx(R)
  • Number of Points: 6
  • Measurement Type: Torx
  • Overall Length: 3 1/2 in
  • Material: Alloy Steel
  • Item: Socket Bit
  • Size: T10
  • Finish: Chrome
  • Tip Size: T10
  • Standards: Not Applicable
  • Socket Depth: Standard
  • Category Type: Socket Bits
  • Bit Style: Torx(R)
  • Insert Length: 3 5/32 in
  • Features: Industrial use
  • Impact Rated: No
  • Locking: No
  • Insulated: No
  • Magnetized Tip: No
  • Tip Style: Torx
  • Non-Sparking: No
  • For Screw Type: Torx
  • Replaceable Insert: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket Bit, Insert Length 3 5/32 in, Replaceable Insert No, Torx, Tip Size T10, Tip Style Torx, Overall Length 3 1/2 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel

Reviews of Westward #20WZ95