Shop ZORO SELECT
See all product information
Create Account
TapWrenchwithAligner, 43/4in, Sliding
- Mfr # 2CYU5
- Zoro # G1156705
product price:Â
$
32.15
/ea
Key Features
Type
120 Degree V Guide
Machine Screw Tap Capacity
0 in to 1/4 in
Body Length (In.)
4-3/4
Overall Length
4 3/4 in
Product Type
Tap Wrench with Aligner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2CYU5
- Zoro #
- G1156705
- UPC #
- 190735794890
- Country of Origin
- India
Dimensions
- Body Length (In.)
- 4-3/4
- Overall Length
- 4 3/4 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
Description
Tap Wrench with Aligner, Handle Type Sliding, Handle Shape T, Machine Screw Tap Capacity 0 in to 1/4 in, Overall Length 4 3/4 in, Function -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.