SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tap/Die Set, 16 Pieces

WESTWARD| Zoro #: G2059827| Mfr #: 1PZ40

$78.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thread Type: UNCMaterial: Carbon SteelSize/Range: 1/4 to 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2059827 Mfr #: 1PZ40
Thread Type: UNCMaterial: Carbon Steel
Size/Range: 1/4 to 3/4"Die Type: 1-1/2" Round Adjustable
Cutting Sizes: 7Number of Pieces: 16
Tap Wrench Number: -Sizes Included: 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13, 5/8"-11, 3/4"-10
Item: Tap and Die SetIncludes: Straight Handle Tap Wrench, Die Stock, Plastic Case
SAE or Metric: SAEStandards: American Metal Cutting Institute Standards for Cut Thread Tolerance, ANSI-B94-1987 Standards
Country of Origin (subject to change): China

Description

Tap and Die Set, Tap Dimension Type Inch, Size Range 1/4 In. to 3/4 In., Tap Material Carbon Steel, Die Material Carbon Steel, Number of Pieces 16, Die Shape Round Adjustable, UNC, Tap Chamfer Plug, Sizes Included 1/4 In.-20, 5/16 In.-18, 3/8 In.-16, 7/16 In.-14, 1/2 In.-13, 5/8 In.-11, 3/4 In.-10, Thread Direction Right Hand, Tap Wrench Number -, Standards American Metal Cutting Institute Standards for Cut Thread Tolerance, ANSI-B94-1987 Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews