Whale Seaward 11 Gallon Hot Water Heater w/Rear Heat Exchanger - Stain

  • Mfr # S1250
  • Zoro # G003078539
product price: 
$
858.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S1250
Zoro #
G003078539
UPC #
766478948410
Country of Origin
United States

Description

Seaward 11 Gallon Hot Water Heater with Rear Heat Exchanger - Stainless Steel - 240V - 1500W

Whale Electric Water Heaters includes models with the very latest technology. All heaters are manufactured from only highest quality materials and designed to specifically withstand harsh marine conditions.

Water Heaters with a Stainless Steel cover offer high levels of corrosion resistance with a modern stainless steel finish. These heaters are a bit lighter than those wearing the galvanized outer cover and heavier than the epoxy coated versions.

Features and Benefits

  • Horizontal Mounting only
  • Robust Manufacturing
  • Hold down brackets welded to inner tank
  • Double wall heat exchangers
  • Safety controls
  • Integrated pressure relief valve
  • Temperature and pressure drain tube included
  • Magnesium anodes available separately
  • Recommended to prevent corrosion and ensure a longer Water Heater life
  • Sturdy, robust exteriors
  • Ignition protected

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews