This item is Discontinued.

Wheaton Autosampler Vial, 1.8 mL, 12 mm Dia, PK100 W225174-0304

This item is Discontinued.

Wheaton

Autosampler Vial, 1.8 mL, 12 mm Dia, PK100 (Discontinued)

Mfr # W225174-0304
Zoro # G5904561
Country of Origin United States
Category Vials
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W225174-0304
Zoro #
G5904561
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12mm
Height
32mm
Neck Size
11 mm
Labware Height - Metric
32 mm
Overall Height - Metric
32 mm
Body Diameter - Metric
12 mm

Details

Item
Autosampler Vial
Capacity
1.8mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Aluminum
Labware Capacity - Metric
1.8 mL
Labware Body Material
Type I Borosilicate Glass
Color
Blue Color Aluminum Seal
Material of Construction
Borosilicate Glass, Type I
Labware Closure Material
Aluminum
Labware Closure Liner Material
PTFE/Silicone
Closure Lining
PTFE/Silicone/PTFE
Glassware Class
A
Closure Liner Material
PTFE/Silicone
Body Color
Colorless
Vial Type
Sample
Body Material
Borosilicate Glass
Clarity
Clear
Capacity - Metric
1.8 mL
Product Type
Vial
Number of Vials Included
100
Capacity - English
0.06 fl oz
Graduated
Yes
Closure Color
Blue
Closure Liner Design
Crimp Top
Closure Type
Seal
Basic Material
Glass
Front Closure
Seal

Description

Autosampler Vial, Capacity - Metric 1.8 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Liner Material PTFE/Silicone, Neck Size 11 mm, Body Color Colorless, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass, Special Features Not Applicable, Clarity Clear, Graduated Yes, Closure Liner Design Crimp Top, Closure Type Seal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.