This item is Discontinued.

Wheaton Autosampler Vial, 0.3 mL, 9 mm Dia, 0, PK100 W225328-06

This item is Discontinued.

Wheaton

Autosampler Vial, 0.3 mL, 9 mm Dia, 0, PK100 (Discontinued)

Mfr # W225328-06
Zoro # G5888811
Country of Origin China
Category Vials
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W225328-06
Zoro #
G5888811
UPC #
-
Country of Origin
China

Dimensions

Dia.
12mm
Height
32mm
Neck Size
9 mm
Labware Height - Metric
32 mm
Body Diameter - Metric
9 mm
Overall Height - Metric
32 mm

Details

Item
Autosampler Vial
Capacity
300uL
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
Insert as a Slight Flare at the Top, Writing Patch on all Vials
Labware Body Material
Type I Borosilicate Glass
Material of Construction
Borosilicate Glass, Type I
Labware Closure Material
Polypropylene
Closure Lining
Red PTFE
Color
Natural Color Cap
Labware Capacity - Metric
300 ul
Labware Closure Liner Material
PTFE
Standards
ASTM
Glassware Class
A
Product Type
Vial
Body Material
Borosilicate Glass
Closure Liner Material
PTFE
Number of Vials Included
100
Capacity - English
0.01 fl oz
Body Color
Amber
Basic Material
Glass
Vial Type
Sample
Closure Type
Screw
Capacity - Metric
0.3 mL
Front Closure
Screw

Description

Autosampler Vial, Capacity - Metric 0.3 mL, Capacity - English 0.01 fl oz, Body Diameter - Metric 9 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material PTFE, Neck Size 9 mm, Body Color Amber, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass, Special Features Insert as a Slight Flare at the Top, Writing Patch on all Vials, Closure Type Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.