This item is Discontinued.

Wheaton Bottle, 213 mm H, Clear, 122 mm Dia, PK6 W216932

This item is Discontinued.

Wheaton

Bottle, 213 mm H, Clear, 122 mm Dia, PK6 (Discontinued)

Mfr # W216932
Zoro # G4724641
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W216932
Zoro #
G4724641
UPC #
-
Country of Origin
United States

Dimensions

Diameter
122 mm
Labware Height - Metric
213 mm
Labware Screw Closure Size
83-400 mm
Height
213mm
Screw Closure Size
83-400 mm
Body Diameter - Metric
122 mm
Overall Height - Metric
213 mm
Minimum Screw Closure Size
83 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
2,000mL
Graduation Range
Not Specified
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Closure Material
Polypropylene
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Closure Liner Material
Unlined
Labware Capacity - Metric
2 L
Bottle/Jar Shape
Round
Labware Closure Color
White Clear
Special Features
HAZCOM Labels, Provided in Each Case of Bottles with the Exception of Bulk Packs, Allow for ID of Content and Safety Notification
Sterile/Non-Sterile
Non-Sterile
Body Material
Glass
Basic Material
Glass
Closure Color
White
USP Specification
Type III
Body Color
Colorless
Clarity
Clear
Graduated
No
Capacity - Metric
2 L
Includes Label
Yes
Numbers of Bottles Included
6
Capacity - English
65 fl oz
Closure Included
Yes
Bottle Type
Sampling
Closure Liner Material
PTFE

Description

Bottle, Body Color Colorless, Body Diameter - Metric 122 mm, Bottle Type Sampling, Capacity - Metric 2 L, Capacity - English 65 fl oz, Overall Height - Metric 213 mm, Clarity Clear, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 83-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.