Crimper, Vial Sz 8 mm, 11 mm, 13 mm, 20 mm
- Mfr # W225832-A
- Zoro # G1950990
product price:Â
$
4,050.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, Stainless Steel
For Use With
Aluminum Seals and 20mm Vials
Length
101.6 mm
Powered By
Electric
Product Type
Crimper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W225832-A
- Zoro #
- G1950990
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 101.6 mm
- Overall Length
- 101.6 mm
- For Vial Size
- 8 mm, 11 mm, 13 mm, 20 mm
- Wire Rope Length
- 101.6 mm
Details
- Item
- Crimper
- Material
- Plastic, Stainless Steel
- For Use With
- Aluminum Seals and 20mm Vials
- Powered By
- Electric
- Product Type
- Crimper
- Power Source
- Electric
- For Seal Material
- Steel Seals
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
- Shell Material
- Plastic, Stainless Steel
Description
Crimper, For Vial Size 8 mm, 11 mm, 13 mm, 20 mm, Power Source Electric, Material Plastic, Stainless Steel, For Seal Material Steel Seals, Product Type Crimper, Overall Length 101.6 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.