This item is Discontinued.

Wheaton Bottle, 213 mm H, Clear, 122 mm Dia, PK6 W216932

This item is Discontinued.

Wheaton

Bottle, 213 mm H, Clear, 122 mm Dia, PK6 (Discontinued)

Mfr # W216932
Zoro # G5878722
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W216932
Zoro #
G5878722
UPC #
-
Country of Origin
United States

Dimensions

Diameter
122 mm
Labware Screw Closure Size
83-400 mm
Height
213mm
Labware Height - Metric
213 mm
Screw Closure Size
83-400 mm
Overall Height - Metric
213 mm
Mouth Size
Wide
Body Diameter - Metric
122 mm
Minimum Screw Closure Size
83 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
65 oz.
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Body Color
Clear
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Labware Capacity - English
65 oz
Labware Closure Material
Polypropylene
Labware Body Material
Type III Soda Lime Glass
Graduation Range
Not Specified
Special Features
HAZCOM Labels, Provided in Each Case of Bottles with the Exception of Bulk Packs, Allow for ID of Content and Safety Notification
Labware Closure Color
White Clear
Labware Capacity - Metric
2,000 mL
Labware Closure Liner Material
Unlined
Sterile/Non-Sterile
Non-Sterile
Graduated
No
Bottle Type
Sampling
Capacity - English
65 fl oz
Basic Material
Glass
Body Color
Colorless
Closure Liner Material
Polyethylene/PTFE
Clarity
Clear
Capacity - Metric
2 L
Body Material
Soda Lime Glass
Closure Color
White
Includes Label
Yes
USP Specification
Type III

Description

Bottle, Body Color Colorless, Body Material Soda Lime Glass, Body Diameter - Metric 122 mm, Bottle Type Sampling, Capacity - Metric 2 L, Capacity - English 65 fl oz, Overall Height - Metric 213 mm, Clarity Clear, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 83-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.