This item is Discontinued.

Wheaton Well Plate, 128 mm x 85 mm x 27 mm, PK120 W266024

This item is Discontinued.

Wheaton

Well Plate, 128 mm x 85 mm x 27 mm, PK120 (Discontinued)

Mfr # W266024
Zoro # G6641419
Country of Origin United States
Category Lab Dishes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W266024
Zoro #
G6641419
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
128 mm x 85 mm x 27 mm
Diameter - Metric
128 mm
Overall Height - Metric
85 mm

Details

Item
Well Plate
Material
Polypropylene
Number of Wells
96
Volume Capacity
0.5 mL
Working Volume Per Well
0.50mL
Working Volume per Well
0.5 mL
Product Type
Well Plate
Shell Material
Polypropylene

Description

Well Plate, Diameter - Metric 128 mm, Number of Wells 96, Material Polypropylene, Volume Capacity 0.5 mL, Dimensions 128 mm x 85 mm x 27 mm, Product Type Well Plate, Includes Not Applicable, Working Volume per Well 0.5 mL, Overall Height - Metric 85 mm, Package Quantity 120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.