Pipe Hog, 3 in

  • Mfr # 16300
  • Zoro # G604148419
product price: 
$
148.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16300
Zoro #
G604148419
UPC #
662933187502
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Pipe Hog
  • Quickly and easily bores out solvent welded fittings to make your repairs
  • Saves time and money!!
  • Fits most standard 1/2" drill chucks
  • For 3" Schedule 40 materials
Specifications
  • Size: 3"
  • Weight: 1.27 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews