MT4-115-S MT4 Horn 115 AC; Silver
- Mfr # MT4-115-S
- Zoro # G404085693
Specifications
Details
- MFR #
- MT4-115-S
- Zoro #
- G404085693
- UPC #
- -
- Country of Origin
- China
Description
The Wheelock Series MT and MT Strobe Multitone electronic appliances offer a choice of eight (8) nationally and internationally recognized alerting sounds - Horn, Bell, March Time Horn, Code-3 Tone, Code-3 Horn, Slow Whoop, Siren or Hi/Lo Tone. The Code-3 Horn and tone patterns are engineered to comply with NFPA/ANSI Temporal Pattern specifications without requiring additional equipment. With MT and MT Strobe appliances, one alarm appliance meets most of your signaling needs. The MT strobes can be synchronized using the Wheelock SM, DSM Sync Modules or the PS-24-8MC Power Supply with the Wheelock patented Sync Protocol.
The MT Strobes are designed for ADA applications while meeting or exceeding the latest requirements of NFPA 72, ANSI 117.1, UFC and UL Standard 1971 as well as meeting ADA requirements concerning photosensitive epilepsy.
Each MT and MT Strobe appliance has two installer selective sound output levels - STANDARD dBA and HIGH dBA. Non-strobe versions provide selectable voltage capability in one unit, 12VDC or 24VDC. Strobe versions are specific for either 12VDC or 24VDC and all models may be used with filtered or unfiltered (full-wave-rectified) input voltages. Separate input terminals are , shunt wires are provided to enable both tone and strobe to operate simultaneously from a single input.
- Approvals include - UL Standard 1971, UL Standard 464, California State Fire Marshal (CSFM), New York City (MEA), Factory Mutual (FM) and Chicago (BFP) See approvals by model in Specifications and Ordering Information.
- Designed to meet or exceed ADA/NFPA/UFC/ANSI Standards and Accessibility Guidelines.
- Complies with OSHA 29, Part 1910.165.
- Series MT appliances have IN and OUT wiring terminations that accept two #12 to #18 American Wire Gauge (AWG) wires at each terminal. Inputs are polarized for compatibility with standard reverse polarity type supervision.
- One alarm appliance with (8) eight selective signals to provide superior sound penetration for various ambient and wall conditions with two field selectable sound output levels.
- Code-3 Horn and Tone meet ANSI/NFPA temporal pattern for standard emergency evacuation signaling.
- Audible and strobe can operate from a single NAC circuit or from separate NAC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.