This item is Discontinued.

This item is Discontinued.
Industrial Grade Dishwasher Supply Kit (Discontinued)
Mfr #
W10278627RP
Zoro #
G6151260
Country of Origin United States
Category Food Service Appliance Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W10278627RP
- Zoro #
- G6151260
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6 ft
- Length
- 72"
- Overall Height
- 6 ft
Details
- Item
- Industrial Grade Dishwasher Supply Kit
- For Use With
- Dishwasher
- Fits Brand
- Admiral, Amana, Caloric, Crosley, Estate, Glenwood, Hardwick, Inglis, Jenn-Air, Kenmore, Kitchen-Aid, Magic Chef, Maytag, Roper, Whirlpool
- Product Type
- Industrial Grade Dishwasher Supply Kit
Description
Industrial Grade Dishwasher Supply Kit, For Use With Dishwasher, Overall Height 6 ft