Temptations 10112726 16 oz. Tasty Chicken Cat Treat

  • Mfr # 188382
  • Zoro # G303772700
product price: 
$
46.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
188382
Zoro #
G303772700
UPC #
-
Country of Origin
United States

Description

Features
  • Type - Whiskas temptations tasty chicken cat treat
  • Cat will adore the crunchy outside & soft inside of this chicken value peak
  • Which is 100 percent nutritionally complete & balanced for adult maintenance
  • Tartar control
  • Under 2 calories per treat
  • Stay fresh pouch.
  • Capacity - 16 oz.
  • Dimension - 4.1 x 5 x 6.75 in.
  • Item Weight - 0.39 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews