Temptations E72300 6.35 oz. Tasty Chicken Cat Food

  • Mfr # 160779
  • Zoro # G003772635
product price: 
$
40.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
160779
Zoro #
G003772635
UPC #
-
Country of Origin
United States

Description

Features
  • Type - Whiskas temptations tasty chicken cat food
  • Mega bag.
  • Capacity - 6.35 oz.
  • Dimension - 1.58 x 6.3 x 7.87 in.
  • Item Weight - 5.18 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews