This item is Discontinued.

This item is Discontinued.
White-Rodgers‚Ñ¢ Wireless Remote Indoor or Outdoor Temperature Sensor (Discontinued)
Mfr #
F145RF-1600
Zoro #
G605362692
UPC # 786710544552
Country of Origin Mexico
Category Heating and Cooling Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F145RF-1600
- Zoro #
- G605362692
- UPC #
- 786710544552
- Country of Origin
- Mexico
Dimensions
- Height
- 4.594 in
- Width
- 3.23 in
- Length
- 0.795 in
- Depth
- 1.5 in
Details
- Color
- Classic White
Description
White-rodgers wireless remote indoor or outdoor temperature sensor f145rf-1600 wireless remote indoor or outdoor temperature sensor for the 1f98ez-1621 wireless easy install. 1f98ez-1621 accepts up to 3 indoor and 1 outdoor sensor. Outdoors the sensor can be used for dual fuel heat pump systems. Indoors, sensor(s) can help reduce hot and cold spots in the home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.