Rubber Spreader Boot - Pair - Medium - White
- Mfr # S-9201P
- Zoro # G301968624
product price:Â
$
31.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-9201P
- Zoro #
- G301968624
- UPC #
- 725060920111
- Country of Origin
- Taiwan, Province of China
Description
Rubber Spreader Boot - Pair - Medium - White
Features:
Features:
- White Rubber Spreader Boot
- Medium Spread Insert: 1" - 2"
- Stay Insert: 3/16"
- Length: 2-3/8"
- Height: 5-3/4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.