Strap Hinge - Polished Brass - 6" x 1-1/8" - Pair
- Mfr # S-605BC
- Zoro # G901968154
product price:Â
$
23.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-605BC
- Zoro #
- G901968154
- UPC #
- 725060060527
- Country of Origin
- Taiwan, Province of China
Description
Strap Hinge - Pair
Length:6"
Width:1-1/8"
Fastener:#10(6)
Material: Polished Brass
Length:6"
Width:1-1/8"
Fastener:#10(6)
Material: Polished Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.