This item is Discontinued.

Whitecap Whitecap Barrel Bolt - Polished Brass - 4" S-586BC

This item is Discontinued.

Whitecap

Whitecap Barrel Bolt - Polished Brass - 4" (Discontinued)

Mfr # S-586BC
Zoro # G501968349
UPC # 725060586034
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-586BC
Zoro #
G501968349
UPC #
725060586034
Country of Origin
Taiwan, Province of China

Description

Barrel Bolt
Length: 4"
Fastener: #6(6)
Material: Polished Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.