This item is Discontinued.

This item is Discontinued.
Whitecap Bluewater 30 Deg. Stamped S.S. Flush Mount Rod Holder (Discontinued)
Mfr #
S-096
Zoro #
G501968011
UPC # 725060096007
Country of Origin Taiwan, Province of China
Category Deck Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-096
- Zoro #
- G501968011
- UPC #
- 725060096007
- Country of Origin
- Taiwan, Province of China
Description
Bluewater 30 Deg. Stamped S.S. Flush Mount Rod Holder
- Description: Stamped SS construction with full white vinyl liner and gasket. Strong, durable, yet very economical.
- Material: 304 Stainless Steel
- Fastener: 5/16" (3)
- Dimensions: L: Tube Length: 9-1/4"
- Flange: 3-7/16" x 4-9/6"
- Inside Diameter: Tube ID. - 1-5/8"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.