This item is Discontinued.

Whitecap Whitecap Strap Hinge - CP/Brass - 4" x 1" - Pair S-604

This item is Discontinued.

Whitecap

Whitecap Strap Hinge - CP/Brass - 4" x 1" - Pair (Discontinued)

Mfr # S-604
Zoro # G601968089
Country of Origin Taiwan, Province of China
Category Deck Hardware
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-604
Zoro #
G601968089
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Strap Hinge - Pair
Length:4"
Width:1"
Fastener:#10(4)
Material: Chrome Plated Brass

Ratings & reviews