This item is Discontinued.

Whitecap Whitecap Studded Hand Rail - 304 Stainless Steel - 24" S-7093P

This item is Discontinued.

Whitecap

Whitecap Studded Hand Rail - 304 Stainless Steel - 24" (Discontinued)

Mfr # S-7093P
Zoro # G701968392
UPC # 725060709310
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-7093P
Zoro #
G701968392
UPC #
725060709310
Country of Origin
Taiwan, Province of China

Description

Studded Hand Rail
Length:24"
Stud Post:2" - Includes 1/4-20 Stud
Material: 304 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.