This item is Discontinued.

Whitecap Whitecap Swivel Safety Hasp - Polished Brass - 1" x 3" S-579BC

This item is Discontinued.

Whitecap

Whitecap Swivel Safety Hasp - Polished Brass - 1" x 3" (Discontinued)

Mfr # S-579BC
Zoro # G701968002
UPC # 725060057916
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-579BC
Zoro #
G701968002
UPC #
725060057916
Country of Origin
Taiwan, Province of China

Description

Swivel Safety Hasp
Dimensions: 1" x 3"
Staple Hole: 1/4" Diameter
Fastener: #8(4)
Material: Polished Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.