Shop WHITELINE IMPORTS
Create Account
Whiteline Rear 24 mm Adjustable X-Heavy Duty Sway Bar for VAG MK4-MK5 FWD Only
- Mfr # BWR20XZ
- Zoro # G215766279
product price:Â
$
332.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BWR20XZ
- Zoro #
- G215766279
- UPC #
- 9319924358687
- Country of Origin
- China
Description
Engineered to 'Activate More Grip' sway bars are principally designed to reduce body roll or sway. By reducing body roll lateral loads are spread more evenly across the tyres thereby increasing cornering grip and improving outright performance. This Whiteline 24mm 3 point adjustable sway bar = more grip = better handling = outright performance - it's the best dollar for dollar handling improvement you can make to your vehicle. In fact benefits extend to improvements in handling safety and tyre wear without affecting ride quality or comfort. Features -Rear 24 mm Adjustable X-Heavy Duty Sway Bar -24mm - suits FWD models - 3 point adjustable - TUV certified Compatibility: -VAG MK4-MK5 FWD Only Specifications - Diameterin: 24 mm - Diameter mm: 61/64in - Material: Solid Spring Steel - Adjustment: 3 point adjustable - Weight: 14.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.