This item is Discontinued.

This item is Discontinued.
Wholesale Interiors JY20A158-Natural-Black-Console Baxton Studio Logan Modern Industrial Walnut Brown Finished Wood & Black Finished Metal 3-Tier Console Table (Discontinued)
Mfr #
JY20A158-Natural/Black-Console
Zoro #
G103851582
UPC # 193271174249
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JY20A158-Natural/Black-Console
- Zoro #
- G103851582
- UPC #
- 193271174249
- Country of Origin
- China
Description
Add geometric intrigue to your home with the stunning Logan console table. Made in China, the Logan is comprised of a black finished metal frame fitted with walnut brown finished wood shelves. The spacious tiers provide ample space to display decorations and store everyday items. Requiring assembly, the angular frame showcases a striking crisscross design on its back to allow light to flow more freely throughout the room and convey an open feel. An ideal upgrade for living rooms, hallways, or entryways, the Logan console table is an exquisite addition to the modern home.
Features- Modern industrial console table
- Constructed from metal and engineered wood
- Walnut brown finished shelves
- Black finished frame
- Three (3) shelves
- Assembly required
- Made in China
- Color: Natural/Black
- Legs: 3.25" High
- Tabletop Size: 41.5" Wide x 13.5"Deep
- Middle Shelf Dimension: 13.9"High x 41.1" Wide x 13" Deep
- Bottom Shelf Dimension: 13.4" High x 40.9" Wide x 13" Deep
- Dimension: 33" High x 43.25" Wide x 14.5" Deep
- Weight: 37.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov