This item is Discontinued.

Wholesale Interiors Wholesale Interiors HY2A19B046S-Grey Velvet-Otto Baxton Studio Hanley Grey Velvet Fabric Upholstered Wood Storage Ottoman; Walnut Brown HY2A19B046S-Grey Velvet-Otto

This item is Discontinued.

Wholesale Interiors

Wholesale Interiors HY2A19B046S-Grey Velvet-Otto Baxton Studio Hanley Grey Velvet Fabric Upholstered Wood Storage Ottoman; Walnut Brown (Discontinued)

Mfr # HY2A19B046S-Grey Velvet-Otto
Zoro # G803896029
UPC # 193271184460
Country of Origin China
Category Ottomans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HY2A19B046S-Grey Velvet-Otto
Zoro #
G803896029
UPC #
193271184460
Country of Origin
China

Description

Give your space a modern update with the elegant design of the Hanley ottoman. The Hanley features a sturdy wood frame padded with foam and upholstered in luscious velvet fabric. Elegant channel tufting on the sides and a button tufted cushion create a visually striking display from any angle. Requiring assembly, the top of the Hanley opens to reveal plentiful storage space for extra blankets and pillows. Angled wood legs complete the look, making the Hanley ottoman a remarkable addition to the modern home.

Features
  • Constructed from firwood
  • Upholstered in velvet polyester fabric and padded with foam
  • Lift-top storage compartment
  • Button tufted cushion
  • Channel tufted side panels
  • Assembly required
Specifications
  • Finish: Walnut Brown
  • Velvet Color: Grey
  • Style: Modern And Contemporary
  • Legs Height: 4.7"
  • Inner Storage Dimensions: 12.2 x 37.8 x 15 in.
  • Seating Dimensions: 18.9 x 39.4 x 16.5 in.
  • Dimensions: 18.9 x 39.4 x 16.5 in.
  • Weight: 38.6 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.