This item is Discontinued.

This item is Discontinued.
Wholesale Interiors YLX-0906-020-Console Baxton Studio Norton Rustic & Industrial Walnut Brown Finished Wood & Black Finished Metal Console Table (Discontinued)
Mfr #
YLX-0906-020-Console
Zoro #
G203851598
UPC # 193271103676
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YLX-0906-020-Console
- Zoro #
- G203851598
- UPC #
- 193271103676
- Country of Origin
- China
Description
Upgrade your entryway with the stunning style of the Norton console table. The Norton features an eye-catching contrast of walnut brown finished wood and black finished metal for a chic industrial look. A large tabletop and two spacious shelves provide ample surface area to display decorations. Requiring assembly, the piece features a bold x-cross frame that allows the piece to stand out while allowing light to flow freely throughout the room. Whether placed in the living room, hallway, or entryway, the Norton is sure to be the centerpiece in any space.
Features- Rustic and industrial inspired console table
- Constructed from metal and MDF wood
- Black and walnut brown finish
- Two (2) shelves
- X-cross frame
- Assembly required
- Color: Brown & Black
- Material: Wood & Metal
- Weight: 45.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov