Shop WHYNTER

Compact Portable Ice Maker 27 lb capacity - Metallic Silver

  • Mfr # IMC-270MS
  • Zoro # G004051111

product price: 
$
272.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IMC-270MS
Zoro #
G004051111
UPC #
850956003392
Country of Origin
China

Description

The whynter IMC-270MS portable ice maker is a highly compact and affordable unit designed for space constrained use in your kitchen, home bar or office. In addition to quickly and efficiently making perfectly bullet-shaped ice cubes, the whynter compact Portable Ice maker can produce up to 27 pounds of ice per day. You can select between 2 sizes of ice bullets depending on your preferences. This portable ice maker does not need direct plumbing. Simply fill the 2.2 liter reservoir with water, choose your ice size and watch the whynter compact portable ice maker make your first batch in as little.

Features
  • Metallic Silver color
  • Freestanding installation (;side venting);
  • Makes 27 lbs of bullet-shaped ice cubes in 24 hours
  • 9 ice cubes every 10 to 15 minutes
  • 2.2 Liter manual water reservoir
  • Stores up to 1.5 lbs of ice
  • No drain required - water from melted ice cubes is filtered and re-used
  • Easy to use control panel
  • 2 ice sizes to choose from (;small or large);
  • Auto shut-off when ice bin is full
  • Ice scoop and ice bin included
  • Refrigerant:; R134a
  • High efficiency CFC-free compressor
  • Power consumption:; 120 W
  • Rated current:; 1.7 A
  • Dimension:; 9.5 L x 14.1 D x 12.9 H in.
  • Item weight:; 19 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.