CUF-112SS 1.1 cu. ft. Energy Star Upright Freezer with Lock

  • Mfr # CUF-112SS
  • Zoro # G003960612
product price: 
$
369.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CUF-112SS
Zoro #
G003960612
UPC #
852749006306
Country of Origin
China

Description

Ideal for any small space where cold storage is needed, the Whynter 1.1 cu. ft. upright freezer can also be used in the kitchen, offices, garages or basements. This space-saving compact upright freezer is designed with a flush back, allowing it to fit cleanly against the wall or into corners. The Whynter 1.1 cu. ft. upright freezer features a stainless steel trim reversible-swing door, adjustable thermostat, one removable shelf and a lock for securing the contents. As an ENERGY STAR rated appliance, this upright freezer will help you keep your energy costs down while providing efficient freezing solutions.

Features
  • Stainless steel trim reversible-swing door and black cabinet
  • Recessed handle provides a flush finish with the door
  • Mechanical temperature control
  • One removable flat slide out wire shelf
  • Cylinder lock and two keys
  • Freestanding setup (clearance around the unit is needed)
  • Manual Defrost
  • Powerful compressor cooling
Specifications
  • Size: 1.1 cu. ft.
  • Noise Level: <42 dB
  • Refrigerant Type: R600A
  • Voltage: 115V /60Hz
  • Power: 79 watts / 1.1 A
  • Estimated Yearly Electricity Use: 251 kWh
  • Dimensions: 34" H x 20 in. W x 21" D
  • Weight: 44 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews