EcoPure HEPA System Air Purifier - Silver
- Mfr # AFR-425-FILTER
- Zoro # G824195934
product price:Â
$
57.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AFR-425-FILTER
- Zoro #
- G824195934
- UPC #
- -
- Country of Origin
- China
Description
Features 5-in-1 HEPA Filtration System. Coverage area - 550 sq. ft.. 6 adjustable fan speeds. No negative ions and harmful ozone emissions. Remote control. Air quality sensor. Automatic Mode for hassle-free operation. Quick Smoke Removal for odor elimination. Sleep Mode for ultra-quiet operation. Filter replacement indicator. 8 hours timer function. Air Flow - 430 m3/h / 253 cfm at high speed. Ultra low power consumption, only 65 Watts ( uses less energy than a light bulb). Noise level ( dBA) - <33.6 at low speed. Power supply - 120v / 60Hz. Unit dimensions - 17.75 W x 10 D x 21 H in.. Package dimensions - 21 W X 13 D X 25.5 H in.. Net weight - 14.5 lbs. Color - Silver.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.