Shop WIDIA
See all product information
Create Account
No 38 Carbide 140 Deg. Jobber Length Drill Bit
- Mfr # VDS403A02578
- Zoro # G2749481
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Overall Length
66 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
#38
Number of Flutes
2
Shank Dia.
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 66 mm
- Drill Bit Size
- #38
- Shank Dia.
- 4 mm
- Flute Length
- 30 mm
- Depth:Dia. Ratio
- 8xD
- Drill Bit Dimension Type
- Wire
- Drilling Depth
- 25.00mm
- Shank Length
- 28 mm
- Drill Diameter Tolerance
- H8
- Maximum Drilling Depth
- 25 mm
- Drill Length Class
- Jobber-Length
- Drill Point Length
- 0.4120mm
- Wire Rope Length
- 66 mm
- Length
- 66 mm
Description
Jobber Length Drill Bit, Drill Bit Size #38, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1015, Wire, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.