Shop All Corner Radius End Mills
This Product is Discontinued
Widia
Cor Rad End Mill, 1/2", Carb, 0.0300" rad (Discontinued)
Mfr # 45C813BDL12
Zoro # G3827063
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dimension Type Decimal Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 8
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 45C813BDL12
- Zoro # G3827063
- UPC # 4056544476289
- Country of Origin Israel
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal Inch |
Corner Radius | 0.03 in |
Milling Diameter | 1/2" |
Shank Dia. | 15/32 in |
Overall Length | 4 31/32 in |
Milling Dia. | 1/2 in |
Length of Cut | 3/4 in |
Depth of Cut | 3/4 |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0.03 in, 3/4 in, 4 31/32 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.