This item is Discontinued.

Widia Cor Rad End Mill, 3/16", Carb, 0.0200" rad I2R0188T062R020

This item is Discontinued.

Widia

Cor Rad End Mill, 3/16", Carb, 0.0200" rad (Discontinued)

Mfr # I2R0188T062R020
Zoro # G2962537
Country of Origin Israel
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I2R0188T062R020
Zoro #
G2962537
UPC #
-
Country of Origin
Israel
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
TiAlN
Grade
TIALN
Item
Corner Radius End Mill
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
List Number
I2R
End Mill Style
Corner-Radius
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Shank Type
Straight
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
TiAlN
Material Grade - Machining
TiAlN
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Series
GP

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.02 in, 0.625 in, 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.