This item is Discontinued.

Widia Corner Chamfer End Mill, 12.00mm, Carbide D0021200T012

This item is Discontinued.

Widia

Corner Chamfer End Mill, 12.00mm, Carbide (Discontinued)

Mfr # D0021200T012
Zoro # G3916775
Country of Origin India
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D0021200T012
Zoro #
G3916775
UPC #
-
Country of Origin
India

Dimensions

Overall Length
73 mm
Shank Dia.
12 mm
Length of Cut
12 mm
Milling Diameter
12.00mm
Milling Dia.
12 mm
Dimension Type
Metric
Chamfer Width
0.3 mm
Wire Rope Length
73 mm
Length
73 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
2
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Application
Finishing
Finish
Bright (Uncoated)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
End Mill Material
Carbide
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
List Number
D002/D012
Non Ferrous (N) Compatibility
No
Shank Type
Straight
Grade
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Helix Angle
30 Degrees
Finish - Machining
Bright (Uncoated)
Measurement System
Metric
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P
Series
GP

Description

Corner Chamfer End Mill, 12 mm Milling Dia., Carbide, Straight, Metric, 0.3 mm, 12 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.