- MFR #
- I4C0250T050S
- Zoro #
- G3841026
- UPC #
- -
- Country of Origin
- India
- Item
- Corner Chamfer End Mill
- Number of Flutes
- 4
- End Mill Style
- Corner-Chamfer
- Single End/Double End
- Single
- List Number
- I4C
- Helix Angle
- 30 Degrees
- End Mill Material
- Carbide
- Super Alloy (S) Compatibility
- No
- Hardened (H) Compatibility
- No
- Cutting Direction
- Right Hand
- Non Ferrous (N) Compatibility
- No
- End Mill Application
- Finishing
- Grade
- TIALN
- Shank Type
- Straight
- Cast Iron (K) Compatibility
- Yes
- Steel (P) Compatibility
- Yes
- End Mill Cutting Type
- Center Cutting
- Finish
- TiAlN
- Stainless (M) Compatibility
- Yes
- Material - Machining
- Carbide
- Measurement System
- Inch
- Shank Type - Machining
- Straight
- Drilling Tool Configuration
- Individual
- Material Grade - Machining
- TiAlN
- Finish - Machining
- TiAlN
- Primary Material Application
- Cast Iron, Stainless Steel, Steel
- Primary Material Application ISO Code
- K, M, P
- Coolant Fed
- Non-Coolant Through
- Series
- VariMill GP