This item is Discontinued.

Widia Corner Chamfer End Mill, 1/8", Carbide I4C0125T025S

This item is Discontinued.

Widia

Corner Chamfer End Mill, 1/8", Carbide (Discontinued)

Mfr # I4C0125T025S
Zoro # G3841218
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I4C0125T025S
Zoro #
G3841218
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/4 in
Milling Dia.
0.125 in
Milling Diameter
1/8"
Dimension Type
Fractional Inch
Chamfer Width
0.01 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
List Number
I4C
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Material
Carbide
Super Alloy (S) Compatibility
No
Shank Type
Straight
Helix Angle
30 Degrees
Grade
TIALN
End Mill Cutting Type
Center Cutting
Finish
TiAlN
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
TiAlN
Drilling Tool Configuration
Individual
Measurement System
Inch
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Series
VariMill GP

Description

Corner Chamfer End Mill, 0.125 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.01 in, 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.