This item is Discontinued.
This item is Discontinued.
Corner Chamfer End Mill, 20.00mm, Carbide (Discontinued)
Mfr #
D0032000T020
Zoro #
G3730630
UPC # 4056544625380
Country of Origin India
Category Corner Chamfer End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D0032000T020
- Zoro #
- G3730630
- UPC #
- 4056544625380
- Country of Origin
- India
Dimensions
- Overall Length
- 92 mm
- Shank Dia.
- 20 mm
- Length of Cut
- 20 mm
- Chamfer Width
- 0.0118 in
- Dimension Type
- Metric
- Milling Diameter
- 20.00mm
- Milling Dia.
- 20 mm
- Shank Length
- 58.00 mm
- Wire Rope Length
- 92 mm
- Length
- 92 mm
Description
Corner Chamfer End Mill, 20 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.0118 in, 20 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.