This item is Discontinued.

Widia Corner Chamfer End Mill, 6.00mm, Carbide D0120600T010

This item is Discontinued.

Widia

Corner Chamfer End Mill, 6.00mm, Carbide (Discontinued)

Mfr # D0120600T010
Zoro # G3916477
Country of Origin India
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D0120600T010
Zoro #
G3916477
UPC #
-
Country of Origin
India

Dimensions

Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
10 mm
Milling Dia.
6 mm
Milling Diameter
6.00mm
Dimension Type
Metric
Chamfer Width
0.1 mm
Wire Rope Length
57 mm
Length
57 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
2
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
End Mill Application
Finishing
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
Steel (P) Compatibility
Yes
List Number
D002/D012
Hardened (H) Compatibility
No
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Shank Type
Straight
Grade
Bright (Uncoated)
End Mill Material
Carbide
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Measurement System
Metric
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, N
Primary Material Application
Steel
Primary Material Application ISO Code
P
Series
GP

Description

Corner Chamfer End Mill, 6 mm Milling Dia., Carbide, Straight, Metric, 0.1 mm, 10 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.