Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6569002
- Zoro #
- G302670755
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Drill Insert
- Inscribed Circle
- 1.014 in
- Insert Style
- TDMX
- ISO Number
- TDMX25760MSM
- Chip-Breaker
- MS
- Included Angle
- 140 Degrees
- Primary Material Application
- Stainless Steel, Super Alloy
- Primary Material Application ISO Code
- M, S
- ANSI Code
- TDMX25760MSM
- Coating Process
- PVD
- Material - Machining
- Carbide
- Feed Type
- High
- Number of Cutting Edges
- 1
- Manufacturer Grade
- WM15PD
- Secondary Material Application
- Cast Iron, Steel
- Secondary Material Application ISO Code
- K, P
- Finish - Machining
- AlTiN
Description
Indexable Drill Insert, Seat Size J, High, AlTiN, ANSI Code TDMX25760MSM, Coating Process PVD, Corner Radius Not Applicable