Shop All Parting & Grooving Inserts
Widia
Grooving/Parting Insert, WGT-N, Carbide
Mfr # WGTN2
Zoro # G3595759
Sold in multiples of 5 for $60.75
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style WGT
- Insert Seat Size 2
- Width 1.77mm
- Chip-Breaker Yes
- Grade TN6025
Product Information
- Brand Widia
- MFR # WGTN2
- Zoro # G3595759
- UPC # 4021169609985
- Country of Origin Germany
- Category Parting & Grooving Inserts
Dimensions
Insert Seat Size | 2 |
Width | 1.77mm |
Insert Size | 2 |
Overall Length | 10.51mm |
Corner Radius | 0.18mm |
Max. Grooving Width | 2.25mm |
Reference Length | 10.51mm |
Seat Size | 2 |
Details
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 2.25mm, ANSI Code WGTN2, Chip-Breaker Style On One Side, Clearance Angle 20.25 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Flex Arm Mag Base with Dial Indicator Combo (526413000 BOM)
- KRAFT TOOL Joint Touch-Up Roller, Sanded, 1/2" (CC571)
- WALTER HSS Drill Sets, DA110-SET-1-10.5-WZ90AJ, Coolant Style - no coolant ex (DA110-SET-1-10.5-WZ90AJ)
- BAHCO Bahco Bowsaw Blade, 30", Dry Wood, Ergo (51-30)
- WIDIA Grooving/Parting Insert, NFD-K, Carbide (NFD3125RK)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3125RK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P03PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094LK)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3062RK)
- HHIP 1/8 X 11/16 X 5" P3 5% Cobalt Parallel Cut-Off Blade (2000-7035)
- Widia Indexable Tools