This item is Discontinued.

Widia Spiral Flute Tap, M12-1.75, Plug, UNF, 3 Flutes, TiCN GT905158

This item is Discontinued.

Widia

Spiral Flute Tap, M12-1.75, Plug, UNF, 3 Flutes, TiCN (Discontinued)

Mfr # GT905158
Zoro # G7671240
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GT905158
Zoro #
G7671240
UPC #
-
Country of Origin
United States
Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
GT90
Standards
USCTI 302A
Thread Direction
Left Hand
Tap Thread Type
UNF
Tap Finish
TiCN
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Features
WS39MG oxide/nitride for nickel- and cobalt-based alloys, WU32MG TiCN for nickel- and cobalt-based alloys
Series
GT90
Spiral Direction
Left Hand
Primary Material Application
Nickel, Titanium
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Primary Material Application ISO Code
S
Thread Limit
D6
Powdered Metal Base Material
Cobalt
Extended Neck
Yes
Thread Pitch
1.75mm
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees
Thread Standard
Metric
Measurement System
Metric
Material Grade - Machining
WU32MG
Class of Fit
6H
Shank Type
Straight

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 85.9 mm, High Speed Steel, TiCN, Thread Length 19.6 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews