This item is Discontinued.

Widia Straight Flute (Hand) Straight Flute Hand Tap, M12-1.25, Bottoming, UNC, High Speed Steel, 4 GX355121

This item is Discontinued.

Widia

Straight Flute (Hand) Straight Flute Hand Tap, M12-1.25, Bottoming, UNC, High Speed Steel, 4 (Discontinued)

Mfr # GX355121
Zoro # G7666681
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GX355121
Zoro #
G7666681
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M12-1.25
Thread Length
15.00mm
Pitch Diameter Limit
6HX
Tap Length Standard
DIN 371
Shank Length
61.00 mm
Thread Size
M12x1.25
75% Thread Drill Size
28.38 mm
Square Size
6.93 mm
65% Thread Drill Size
27.84 mm
Square Length
6.93 mm
Square Width
6.93 mm
Shank Diameter
9 mm
Wire Rope Length
100 mm
Length
100 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
GX35
Standards
DIN 374
Number of Pieces
1
Tap Finish
TiCN
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
GX35
Coolant Fed
Coolant Through
Tap Shank Standard
DIN 371
Secondary Material Application
Steel
Thread Standard
Metric
Secondary Material Application ISO Code
P
Shank Type - Machining
Straight
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
6HX
Primary Material Application ISO Code
K
Measurement System
Metric
Material Grade - Machining
WK12PG
Primary Material Application
Cast Iron
Thread Pitch
1.25mm
Class of Fit
6HX
Helix Angle
0 Degrees
Shank Type
Straight

Description

Straight Flute Tap, Thread Size M12x1.25, Metric, Bottoming, Overall Length 100 mm, Carbide, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 28.38 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & reviews