Shop WIDIA

Straight Flute (Hand) Straight Flute Hand Tap, M9-1.25, Bottoming, UNC, High Speed Steel, 4

  • Mfr # GX355009

  • Zoro # G7666736


product price: 
$
264.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M9
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GX355009
Zoro #
G7666736
UPC #
-
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Number of Pieces
1
Standards
DIN 371
Tap Thread Type
UNC
List Number
GX35
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
GX35
Secondary Material Application
Steel
Material Grade - Machining
WK12PG
Thread Limit
6HX
Spiral Direction
Neutral
Thread Standard
Metric
Secondary Material Application ISO Code
P
Primary Material Application
Cast Iron
Thread Pitch
1.25mm
Primary Material Application ISO Code
K
Measurement System
Metric
Tap Shank Standard
DIN 371
Extended Neck
Yes
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Class of Fit
6HX
Helix Angle
0 Degrees
Shank Type
Straight

Description

Straight Flute Tap, Thread Size M9x1.25, Metric, Bottoming, Overall Length 90 mm, Carbide, TiCN, Right Hand, Thread Length 13 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & reviews