This item is Discontinued.

Widia Corner Chamfer End Mill, 4.50mm, Carbide D0030450T005

This item is Discontinued.

Widia

Corner Chamfer End Mill, 4.50mm, Carbide (Discontinued)

Mfr # D0030450T005
Zoro # G3739965
UPC # 4056544624062
Country of Origin India
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D0030450T005
Zoro #
G3739965
UPC #
4056544624062
Country of Origin
India

Dimensions

Overall Length
54 mm
Shank Dia.
6 mm
Length of Cut
5 mm
Chamfer Width
0.0039 in
Milling Dia.
4.5 mm
Milling Diameter
4.50mm
Dimension Type
Metric
Shank Length
37.5000 mm
Wire Rope Length
54 mm
Length
54 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
List Number
D003/D013
Series
GP
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
End Mill Application
Finishing
End Mill Material
Carbide
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Grade
TIALN
Measurement System
Metric
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Finish - Machining
TiAlN
Material - Machining
Carbide
Material Grade - Machining
TiAlN
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel

Description

Corner Chamfer End Mill, 4.5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.0039 in, 5 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.