This item is Discontinued.

Widia Corner Chamfer End Mill, 12.00mm, Carbide D0121200T022

This item is Discontinued.

Widia

Corner Chamfer End Mill, 12.00mm, Carbide (Discontinued)

Mfr # D0121200T022
Zoro # G3916389
Country of Origin India
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D0121200T022
Zoro #
G3916389
UPC #
-
Country of Origin
India

Dimensions

Overall Length
83 mm
Shank Dia.
12 mm
Length of Cut
22 mm
Milling Dia.
12 mm
Dimension Type
Metric
Milling Diameter
12.00mm
Chamfer Width
0.3 mm
Wire Rope Length
83 mm
Length
83 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
2
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
End Mill Material
Carbide
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Application
Finishing
List Number
D002/D012
Stainless (M) Compatibility
Yes
Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting
Shank Type
Straight
Grade
TIALN
Finish
TiAlN
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Material - Machining
Carbide
Finish - Machining
TiAlN
Measurement System
Metric
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, N
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
GP

Description

Corner Chamfer End Mill, 12 mm Milling Dia., Carbide, Straight, Metric, 0.3 mm, 22 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.