This item is Discontinued.

Widia Corner Chamfer End Mill, 14.00mm, Carbide D0121400T022

This item is Discontinued.

Widia

Corner Chamfer End Mill, 14.00mm, Carbide (Discontinued)

Mfr # D0121400T022
Zoro # G3916337
Country of Origin India
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D0121400T022
Zoro #
G3916337
UPC #
-
Country of Origin
India

Dimensions

Overall Length
83 mm
Shank Dia.
14 mm
Length of Cut
22 mm
Dimension Type
Metric
Milling Dia.
14 mm
Milling Diameter
14.00mm
Chamfer Width
0.3 mm
Wire Rope Length
83 mm
Length
83 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
2
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
Shank Type
Straight
End Mill Material
Carbide
Finish
Bright (Uncoated)
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
No
End Mill Cutting Type
Center Cutting
List Number
D002/D012
Hardened (H) Compatibility
No
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Grade
Bright (Uncoated)
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
GP

Description

Corner Chamfer End Mill, 14 mm Milling Dia., Carbide, Straight, Metric, 0.3 mm, 22 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.